Motion
FF14800
Hydraulic Gauge - 1000 psi
Mi Item #12799890
MFR #FF14800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1000 psi
Mi Item #12799890
MFR #FF14800

Mfr description
FF14800 PRESSURE GAUGE. 0 - 1, 000 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Gauge Pressure Range
    1000 psi
  • Maximum Working Pressure
    1000 psi
  • Pressure Range
    1000 psi
  • Pressure Rating
    1000 psi
  • Type
    Pressure Gauge Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)