Motion
FF2137-12S
Aeroquip FF2137 Series Straight Adapters SAE Male O-ring Boss Hex Socket
Mi Item #12800039
MFR #FF2137-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF2137 Series Straight Adapters SAE Male O-ring Boss Hex Socket
Mi Item #12800039
MFR #FF2137-12S

Mfr description
FF2137-12S ADAPTER, PLUG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • End 1 Size Type
    1 1/16 in
  • Height
    1.25 in
  • Hex
    1.25 in
  • Hex Size
    1.25 in
  • Length
    0.77 in
  • Overall Length
    0.77 in
  • Weight
    0.58 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF2137 Series Straight Adapters SAE Male O-ring Boss Hex Socket
  • End 1 Style
    SAE
  • End 1 Thread
    1 1/16-12
  • End 1 Type
    SAE
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF2137-12S
  • Manufacturer Upc Number
    678146189295
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF2137 Series
  • UPC_NO
    678146189295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)