Motion
FF3323-0706-521

DANFOSS AEROQUIP LLC
FF3323-0706-521

FF3323-0706-521
Mi Item #12800157
MFR #FF3323-0706-521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF3323-0706-521

FF3323-0706-521
Mi Item #12800157
MFR #FF3323-0706-521

Mfr description
FF3323-0706-521 ADAPTER, SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Series
    FF3323 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)