Motion
FF3412-1612S
Aeroquip FF3412 Series Straight Adapters Male ORS/Male STC
Mi Item #12800160
MFR #FF3412-1612S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3412 Series Straight Adapters Male ORS/Male STC
Mi Item #12800160
MFR #FF3412-1612S

Mfr description
FF3412-1612S ADAPTER, STR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/16 in
  • End 1 Size Type
    1 5/16 in
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 in
  • Height
    1.81 in
  • Hex
    1.811 in
  • Hex Size
    1.811 in
  • Length
    2.90 in
  • Overall Length
    2.90 in
  • Width
    1.81 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3412 Series Straight Adapters Male ORS/Male STC
  • End 1 Style
    ORB
  • End 1 Thread
    1 5/16-12
  • End 1 Type
    ORB
  • End 2 Style
    STC
  • End 2 Type
    STC
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF3412-1612S
  • Manufacturer Upc Number
    678146038814
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF3412 Series
  • UPC_NO
    678146038814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)