Motion
FF3509-0406S
Aeroquip FF3509 Series Straight Adapters STC
MI ITEM #12800161
MFR #FF3509-0406S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3509 Series Straight Adapters STC
MI ITEM #12800161
MFR #FF3509-0406S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3509-0406S ADAPTER, STR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    BSPP
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    G1/4-19
  • Manufacturer Upc Number
    678146038821
  • End 2 Style
    STC
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/4 in
  • End 2 Size Type
    3/8 in
  • UPC_NO
    678146038821
  • Material
    Carbon Steel
  • Height
    0.75 in
  • Width
    0.75 in
  • Length
    1.19 in
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3509 Series Straight Adapters STC
  • End 1 Type
    BSPP
  • End 2 Type
    STC
  • Hex Size
    0.75 in
  • Manufacturer Catalog Number
    FF3509-0406S
  • Fitting Shape
    180°
  • Overall Length
    1.19 in
  • Hex
    0.75 in
  • Series
    FF3509 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text