Motion
FF3606T0808S
Aeroquip FF3606 Series Tee/Y Adapters Female STC to Male STC with ORS Male Branch
Mi Item #12800164
MFR #FF3606T0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3606 Series Tee/Y Adapters Female STC to Male STC with ORS Male Branch
Mi Item #12800164
MFR #FF3606T0808S

Mfr description
FF3606T0808S ADAPTER, TEE STC
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.77 in
  • Hex Size
    0.87 in
  • Length
    2.82 in

Details

  • Adapter Type
    Tee
  • Body Material
    Carbon Steel
  • End 1 Type
    STC
  • End 2 Type
    STC
  • End 3 Thread
    13/16-16
  • End 3 Type
    ORS
  • Manufacturer Catalog Number
    FF3606T0808S
  • Manufacturer Upc Number
    678146146991
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)