Motion
FF6001T3-1616S

DANFOSS AEROQUIP LLC
FF6001T3-1616S

Aeroquip FF6001T3 Series Elbow Adapters ORFS/Flange
MI ITEM #12800361
MFR #FF6001T3-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF6001T3-1616S

Aeroquip FF6001T3 Series Elbow Adapters ORFS/Flange
MI ITEM #12800361
MFR #FF6001T3-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF6001T3-1616S ADAPTER, 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapter
  • End 1 Style
    Flanged
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 7/16-12
  • End 2 Style
    ORS
  • End 2 Size
    1 7/16 in
  • End 2 Thread
    1 7/16-12
  • End 2 Size Type
    1 7/16 in
  • Material
    Carbon Steel
  • Height
    1.26 in
  • Width
    1.26 in
  • Length
    2.99 in
  • Weight
    1.961875 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF6001T3 Series Elbow Adapters ORFS/Flange
  • End 1 Type
    Flanged
  • End 2 Type
    ORS
  • Hex Size
    32 mm
  • Manufacturer Catalog Number
    FF6001T3-1616S
  • Overall Length
    2.99 in
  • Hex
    32 mm
  • Series
    FF6001T3 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought