Motion
FF90000-04S
Spring Guard - 9/16 in ID
MI ITEM #12800374
MFR #FF90000-04S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Guard - 9/16 in ID
MI ITEM #12800374
MFR #FF90000-04S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90000-04S COIL/SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.562 in
  • Overall Length
    12.00 in
  • Material
    Carbon Steel
  • Color
    Zinc
  • Manufacturer Catalog Number
    FF90000-04S
  • Weight
    0.87 lb
  • Length
    12.00 in
  • Manufacturer Upc Number
    678146039620
  • UPC_NO
    678146039620
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought