Motion
FF9016-214
Aeroquip O-Ring
MI ITEM #12800407
MFR #FF9016-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip O-Ring
MI ITEM #12800407
MFR #FF9016-214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9016-214 OTHER, EPR O'RING
  • Available in a variety of sizes

Specifications

  • Accessory Type
    O-Rings
  • Height
    1.25 in
  • Inside Diameter
    1 in
  • Length
    0.13 in
  • Thickness
    0.125 in
  • Width
    1.25 in
  • Outside Diameter
    1.25 in
  • Material
    Ethylene Propylene Rubber (EPR)
  • Manufacturer Catalog Number
    FF9016-214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text