Specifications
Dimensions
- Length0.08 in
- Weight0.05 lb
Details
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- TypeWasher
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)