Motion
FF90318-02
Conduit Sleeve - 7/8 in ID, 1.1 in OD, 200 psi Working Pressure, 6100 psi Burst Pressure, Nylon Tube
MI ITEM #12800456
MFR #FF90318-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conduit Sleeve - 7/8 in ID, 1.1 in OD, 200 psi Working Pressure, 6100 psi Burst Pressure, Nylon Tube
MI ITEM #12800456
MFR #FF90318-02

Mfr description
FF90318-02 CONDUIT/SLEEVE, NYLON
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.19 in
  • Hose Dash Size
    -2
  • Inside Diameter
    0.84 in
  • Length
    101.00 in
  • Outside Diameter
    1.1 in
  • Wall Thickness
    0.19 in
  • Weight
    0.21 lb

Details

  • Application
    hydraulic system with petrolium and water -Glycol base fluids for lubricationg oils and water
  • Color
    Black
  • Manufacturer Catalog Number
    FF90318-02
  • Series
    FF91307 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)