Motion
FF9349-27-190
Aeroquip FF9349 Series Hose and Tubing Protectors Clamps
MI ITEM #12800732
MFR #FF9349-27-190
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF9349 Series Hose and Tubing Protectors Clamps
MI ITEM #12800732
MFR #FF9349-27-190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9349-27-190 ZIP TIE 7.4 INCH
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Overall Length
    7.38 in
  • Material
    Nylon
  • Manufacturer Catalog Number
    FF9349-27-190
  • Weight
    0.03 lb
  • Length
    7.38 in
  • Series
    FF9349 Series
  • Product Types
    Hose Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought