Overview
Mfr description
FF9768-16S NUT, LOCKNUT ORS
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeBulkhead Nut
- TypeBulkhead Nut
- MaterialCarbon steel
- Manufacturer Catalog NumberFF9768-16S
- Width1.75 in
- Height1.75 in
- Length0.41 in
- Manufacturer Upc Number678146147851
- Overall Length0.41 in
- Weight0.13 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data