Motion
FF9768-20S
Aeroquip FF9768 Series Spare Part Bulkhead Nut
MI ITEM #12800782
MFR #FF9768-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF9768 Series Spare Part Bulkhead Nut
MI ITEM #12800782
MFR #FF9768-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9768-20S NUT, LOCKNUT ORS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Bulkhead Nut
  • Type
    Bulkhead Nut
  • Material
    Carbon steel
  • Manufacturer Catalog Number
    FF9768-20S
  • Width
    2.00 in
  • Height
    2.00 in
  • Length
    0.41 in
  • Manufacturer Upc Number
    678146190369
  • Overall Length
    0.41 in
  • Weight
    0.15 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text