Motion
FF9841-04
Aeroquip FF984 Series Hose and Tubing Protectors Flex Guard
MI ITEM #12800786
MFR #FF9841-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF984 Series Hose and Tubing Protectors Flex Guard
MI ITEM #12800786
MFR #FF9841-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9841-04 COIL/SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Manufacturer Upc Number
    678146039910
  • Color
    Black
  • Overall Length
    8.00 in
  • NMFC Number
    70
  • Inside Diameter
    0.652499 in
  • Outside Diameter
    1.08 in
  • Material
    Polyvinyl Chloride (PVC)
  • Cover Color
    Black
  • Length
    8.00 in
  • Weight
    0.15 lb
  • Manufacturer Catalog Number
    FF9841-04
  • Overall Weight
    0.15 lb
  • Product Types
    Hose Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text