Overview
Mfr description
FF9952-01-2 CPLNG, FD15, COMPONENT
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
- TypeWasher
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data