Motion
FJ2004-0808S
FJ2004-0808S
Mi Item #12800811
MFR #FJ2004-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ2004-0808S
Mi Item #12800811
MFR #FJ2004-0808S

Mfr description
FJ2004-0808S FTNG(PERM) ENGINE STC CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Hose Cut-Off Factor
    1.3600 in, 34.50 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    -8

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Configuration
    90 °Elbow
  • Connection Type
    Male STC connector
  • End 1 Style
    Male STC connector
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Male STC connector
  • Manufacturer Catalog Number
    FJ2004-0808S
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Type
    Male STC connector
  • Style
    90 °Elbow
  • Thread Type
    Male STC connector
  • Type
    Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)