Motion
FJ2042-1616S
FJ2042-1616S
MI ITEM #12800817
MFR #FJ2042-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ2042-1616S
MI ITEM #12800817
MFR #FJ2042-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ2042-1616S NIPPLE ASSY (PERM)

Specifications

  • Material
    Carbon Steel
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    1.5
  • Type
    Hose Fitting
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought