Motion
FJ3161-03-1010S

DANFOSS AEROQUIP LLC
FJ3161-03-1010S

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12800875
MFR #FJ3161-03-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3161-03-1010S

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12800875
MFR #FJ3161-03-1010S

Mfr description
FJ3161-03-1010S FTG, E-Z CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    1.0000 in
  • End 2 Size
    0.6300 in
  • Hex Body
    1.1300 in
  • Hex Size
    1.1300 in
  • Hose Cut-Off Factor
    1.6700 in, 42.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • SAE Size
    -10
  • Size
    1.0000 in
  • Thread Size
    1-14
  • Width
    1.1300 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Dura-Kote
  • Compatible Hose Series
    GH134
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    GH134 Hose
  • Manufacturer Catalog Number
    FJ3161-03-1010S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Maximum Swivel Torque
    42 ft-lbs to 50 ft-lbs
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Hydrogenated Nitrile (HNBR)
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)