Motion
FJ3244-0810S
Aeroquip FJ3244 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #12800893
MFR #FJ3244-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3244 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #12800893
MFR #FJ3244-0810S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3244-0810S FTG-P DIN1S/SAER1 OTH CS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End 1 Style
    SAE
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Angle
    90 °
  • Angle Shape
    90°
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Body Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Material
    Carbon Steel
  • Inside Diameter
    0.37 in
  • Thread Size
    3/4-16
  • Type
    Hose Fitting
  • Height
    1.62 in
  • Hex
    0.88 in
  • Hex Size
    0.88 in
  • Length
    2.61 in
  • Manufacturer Catalog Number
    FJ3244-0810S
  • Outside Diameter
    1.01 in
  • Overall Length
    2.61 in
  • Series
    FJ3244 Series
  • Width
    1.01 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text