Motion
FJ3246-1212S
Aeroquip FJ3246 Series Crimp Hose Fittings SAE 45˚ Swivel 45˚ Elbow
MI ITEM #12800898
MFR #FJ3246-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3246 Series Crimp Hose Fittings SAE 45˚ Swivel 45˚ Elbow
MI ITEM #12800898
MFR #FJ3246-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3246-1212S FTG-P DIN1S/SAER1 SAE45
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.94 in
  • Length
    4.10 in
  • Overall Length
    4.10 in
  • Manufacturer Catalog Number
    FJ3246-1212S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.25 in
  • End 1 Style
    UN
  • Inside Diameter
    0.5 in
  • Type
    Hose Fitting
  • Height
    2.75 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.01 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.01 lb
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text