Motion
FJ3255-2020S
Aeroquip FJ3255 Series Crimp Hose Fittings ORS Swivel 90° Elbow
MI ITEM #12800918
MFR #FJ3255-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3255 Series Crimp Hose Fittings ORS Swivel 90° Elbow
MI ITEM #12800918
MFR #FJ3255-2020S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3255-2020S FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 11/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, FC234, FC300, FC350, FC355
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.47 in
  • Length
    4.58 in
  • Overall Length
    4.58 in
  • Manufacturer Catalog Number
    FJ3255-2020S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 11/16 in
  • End 1 Thread
    1 11/16-12
  • Hex Size
    1.88 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.87 in
  • Type
    Hose Fitting
  • Height
    3.98 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.9 in
  • Working Pressure
    3600 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    1.25 in
  • Hose Dash Size
    -20
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought