Motion
FJ3551-3232S
Aeroquip FJ3551 Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #12800988
MFR #FJ3551-3232S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3551 Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #12800988
MFR #FJ3551-3232S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3551-3232S FTG (PERM), 45*, 100R5,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.19 in
  • Length
    6.52 in
  • Overall Length
    6.52 in
  • Manufacturer Catalog Number
    FJ3551-3232S
  • Finish
    DURA-KOTE
  • End 1 Style
    Flanged
  • Inside Diameter
    1.61 in
  • Height
    3.87 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -32
  • Width
    2.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought