Motion
FJ3632-0808S
Carbon steel Material, 1/2 in Hose ID
MI ITEM #12800997
MFR #FJ3632-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon steel Material, 1/2 in Hose ID
MI ITEM #12800997
MFR #FJ3632-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3632-0808S FTNG (REUS), REFRIG

Specifications

  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text