Motion
FJ4450-0606S
Aeroquip FJ4450 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12801042
MFR #FJ4450-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4450 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12801042
MFR #FJ4450-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4450-0606S FTNG (PERM), OTHER
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    11/16-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • Length
    2.79 in
  • Overall Length
    2.79 in
  • Manufacturer Catalog Number
    FJ4450-0606S
  • Finish
    DURA-KOTE
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.81 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.25 in
  • Type
    Hose Fitting
  • Height
    2.55 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.10 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.10 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text