Motion
FJ4567-0608T
FJ4567-0608T
MI ITEM #12801047
MFR #FJ4567-0608T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ4567-0608T
MI ITEM #12801047
MFR #FJ4567-0608T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4567-0608T NIPPLE ASSY, PERMANENT

Specifications

  • Material
    Carbon Steel
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought