Motion
FJ4649-1620S
Aeroquip FJ4629 Series Reusable Hose Fittings Straight Split Flange
MI ITEM #12801054
MFR #FJ4649-1620S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4629 Series Reusable Hose Fittings Straight Split Flange
MI ITEM #12801054
MFR #FJ4649-1620S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4649-1620S FTNG (REUS), FLANGE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.56 in
  • Length
    3.31 in
  • Overall Length
    3.31 in
  • Manufacturer Catalog Number
    FJ4649-1620S
  • Manufacturer Upc Number
    678146065773
  • UPC_NO
    678146065773
  • Hex Size
    1.38 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.05 in
  • Height
    2.03 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    20
  • Width
    2.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text