Motion
FJ4650-1216S
FJ4650-1216S
MI ITEM #12801055
MFR #FJ4650-1216S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ4650-1216S
MI ITEM #12801055
MFR #FJ4650-1216S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4650-1216S FTNG (REUS), FLANGE

Specifications

  • Material
    Carbon steel
  • Hex Size
    1.125
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    Zinc Plating
  • Color
    Zinc Platted
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text