Motion
FJ4709-1620S
Aeroquip FJ4709 Series Reusable Hose Fittings 45˚ Elbow 2-bolt Split Flange
MI ITEM #12801057
MFR #FJ4709-1620S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4709 Series Reusable Hose Fittings 45˚ Elbow 2-bolt Split Flange
MI ITEM #12801057
MFR #FJ4709-1620S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4709-1620S FTNG (REUS), FLANGE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.13 in
  • Length
    4.90 in
  • Overall Length
    4.90 in
  • Manufacturer Catalog Number
    FJ4709-1620S
  • Manufacturer Upc Number
    678146065803
  • UPC_NO
    678146065803
  • Hex Size
    1.38 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.05 in
  • Height
    2.60 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    20
  • Width
    2.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text