Motion
FJ4894-06-1012S

DANFOSS AEROQUIP LLC
FJ4894-06-1012S

Aeroquip FJ4894 Series Crimp Hose Fittings Female SAE 45˚ Swivel
MI ITEM #12801075
MFR #FJ4894-06-1012S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ4894-06-1012S

Aeroquip FJ4894 Series Crimp Hose Fittings Female SAE 45˚ Swivel
MI ITEM #12801075
MFR #FJ4894-06-1012S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4894-06-1012S FTNG (PERM), REFRIG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH134
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    2.8 in
  • Length
    4.56 in
  • Overall Length
    4.56 in
  • Manufacturer Catalog Number
    FJ4894-06-1012S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1.06 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.48 in
  • Type
    Hose Fitting
  • Height
    1.22 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -12
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought