Motion
FJ5133-04-0808S

DANFOSS AEROQUIP LLC
FJ5133-04-0808S

Aeroquip FJ5133 Series A/C Refrigeration Products Male O-ring Short Pilot
MI ITEM #12801117
MFR #FJ5133-04-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ5133-04-0808S

Aeroquip FJ5133 Series A/C Refrigeration Products Male O-ring Short Pilot
MI ITEM #12801117
MFR #FJ5133-04-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5133-04-0808S FTNG (PERM), TUBE-O
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    3/4-18
  • Compatible Hose Series
    FC505
  • Connection 1 Short Name
    UNS
  • Length
    4.12 in
  • Overall Length
    4.12 in
  • Manufacturer Catalog Number
    FJ5133-04-0808S
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-18
  • Hex Size
    0.75 in
  • End 1 Style
    UNS
  • Inside Diameter
    0.32 in
  • Height
    0.84 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    0.84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text