Overview
Mfr description
FJ5189-08-0808S FTNG (PERM), SAE 45
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End GenderFemale
- MaterialCarbon Steel
- Thread Size3/4-16
- Body MaterialCarbon Steel
- Compatible Hose SeriesFC505
- Connection 1 Short NameSAE 45
- Hose Cut-Off Factor2.49 in
- Length3.42 in
- Overall Length3.42 in
- Manufacturer Catalog NumberFJ5189-08-0808S
- FinishDURA-KOTE
- End 1 Size3/4 in
- End 1 Thread3/4-16
- Hex Size0.88 in
- End 1 StyleSAE 45
- Inside Diameter0.32 in
- TypeHose Fitting
- Height1.01 in
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size-8
- Width0.88 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data