Motion
FJ5783-1212S
Aeroquip FJ5783 Series Reusable Hose Fittings Male STC Type II = Design
MI ITEM #12801150
MFR #FJ5783-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ5783 Series Reusable Hose Fittings Male STC Type II = Design
MI ITEM #12801150
MFR #FJ5783-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5783-1212S FTNG (REUS), STC
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.58 in
  • Length
    3.10 in
  • Overall Length
    3.10 in
  • Manufacturer Catalog Number
    FJ5783-1212S
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.61 in
  • Height
    1.17 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.17 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    12
  • Width
    1.17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text