Motion
FJ5985-1216S
FJ5985-1216S
MI ITEM #12801157
MFR #FJ5985-1216S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ5985-1216S
MI ITEM #12801157
MFR #FJ5985-1216S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5985-1216S FTNG (REUS), REFRIG

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.750
  • End 2 Size
    1.000
  • Hex Size
    1.250
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text