Motion
FJ6073-1006S
Aeroquip 1R Series Reusable Hose Fittings Nipple Assembly
MI ITEM #12801168
MFR #FJ6073-1006S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1R Series Reusable Hose Fittings Nipple Assembly
MI ITEM #12801168
MFR #FJ6073-1006S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ6073-1006S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    M18X1.5
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.85 in
  • Length
    3.50 in
  • Overall Length
    3.50 in
  • Manufacturer Catalog Number
    FJ6073-1006S
  • Manufacturer Upc Number
    678146148377
  • UPC_NO
    678146148377
  • Finish
    DURA-KOTE
  • End 1 Thread
    M18X1.5
  • Hex Size
    0.75 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.21 in
  • Type
    Hose Fitting
  • Height
    1.89 in
  • Angle
    60 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text