Motion
FJ7133-0808S
Aeroquip FJ7133 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12801196
MFR #FJ7133-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ7133 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12801196
MFR #FJ7133-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ7133-0808S FTNG (REUS), OTHER
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 45
  • Length
    3.90 in
  • Overall Length
    3.90 in
  • Manufacturer Catalog Number
    FJ7133-0808S
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.94 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.36 in
  • Height
    6.60 in
  • Type
    Hose Fitting
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text