Motion
FJ7344-1212S
Aeroquip FJ7344 Series Reusable Hose Fittings ORS Swivel Straight
MI ITEM #12801203
MFR #FJ7344-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ7344 Series Reusable Hose Fittings ORS Swivel Straight
MI ITEM #12801203
MFR #FJ7344-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ7344-1212S FTNG (REUS), ORS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 3/16-12
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    2.36 in
  • Length
    4.06 in
  • Overall Length
    4.06 in
  • Manufacturer Catalog Number
    FJ7344-1212S
  • Manufacturer Upc Number
    678146065926
  • UPC_NO
    678146065926
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.06 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.55 in
  • Type
    Hose Fitting
  • Height
    1.22 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    12
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text