Motion
FJ8088-1616-63

DANFOSS AEROQUIP LLC
FJ8088-1616-63

Aeroquip FJ8088 Series Crimp Hose Fittings Nipple Assembly Special SAE 37˚ Swivel
MI ITEM #12801212
MFR #FJ8088-1616-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ8088-1616-63

Aeroquip FJ8088 Series Crimp Hose Fittings Nipple Assembly Special SAE 37˚ Swivel
MI ITEM #12801212
MFR #FJ8088-1616-63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ8088-1616-63 FTNG (REUS), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    1 5/16-12
  • Body Material
    Brass
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.3 in
  • Length
    2.93 in
  • Overall Length
    2.93 in
  • Manufacturer Catalog Number
    FJ8088-1616-63
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.83 in
  • Height
    1.73 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    1.48 lb
  • Product Types
    Nipple Assembly
  • Overall Weight
    1.48 lb
  • Hose Dash Size
    -16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text