Motion
FJ8732-0606S
Aeroquip FJ8732 Series Reusable Hose Fittings Nipple
MI ITEM #12801257
MFR #FJ8732-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ8732 Series Reusable Hose Fittings Nipple
MI ITEM #12801257
MFR #FJ8732-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ8732-0606S FTNG (REUS), ORS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    11/16-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.08 in
  • Length
    3.39 in
  • Overall Length
    3.39 in
  • Manufacturer Catalog Number
    FJ8732-0606S
  • Finish
    DURA-KOTE
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.81 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.26 in
  • Type
    Hose Fitting
  • Height
    0.93 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.16 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.16 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought