Motion
FJ9121-1216S
Aeroquip FJ9121 Series Crimp Hose Fittings NPTF
MI ITEM #12801266
MFR #FJ9121-1216S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9121 Series Crimp Hose Fittings NPTF
MI ITEM #12801266
MFR #FJ9121-1216S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9121-1216S FTNG (PERM), NPTF/SM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    2793
  • Connection 1 Short Name
    NPTF
  • Length
    3.40 in
  • Overall Length
    3.40 in
  • Manufacturer Catalog Number
    FJ9121-1216S
  • Finish
    DURA-KOTE
  • Hex Size
    1.25 in
  • End 1 Style
    NPTF
  • Height
    1.44 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -16
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text