Motion
FJ9125-1010S
Aeroquip FJ9125 Series Crimp Hose Fittings SAE 37˚
MI ITEM #12801267
MFR #FJ9125-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9125 Series Crimp Hose Fittings SAE 37˚
MI ITEM #12801267
MFR #FJ9125-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9125-1010S FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Manufacturer Catalog Number
    FJ9125-1010S
  • Finish
    DURA-KOTE
  • Type
    Hose Fitting
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text