Motion
FJ9588-2424-341

DANFOSS AEROQUIP LLC
FJ9588-2424-341

Aeroquip FJ9588 Series Marine Military Male Pipe
MI ITEM #12801291
MFR #FJ9588-2424-341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ9588-2424-341

Aeroquip FJ9588 Series Marine Military Male Pipe
MI ITEM #12801291
MFR #FJ9588-2424-341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9588-2424-341 FTNG (PERM), NPTF/SM
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Stainless Steel
  • Thread Size
    1 1/2-11 1/2
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    FC363, FC364, FC563
  • Hose Cut-Off Factor
    1.74 in
  • Length
    3.20 in
  • Overall Length
    3.20 in
  • Manufacturer Catalog Number
    FJ9588-2424-341
  • End 1 Size
    1 1/2 in
  • End 1 Thread
    1 1/2-11 1/2
  • Hex Size
    2 in
  • Inside Diameter
    1.28 in
  • Height
    2.31 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.01 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.01 lb
  • Hose Dash Size
    -24
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text