Motion
FJ9709-1616S
Aeroquip FJ9709 Series Reusable Hose Fittings ORS Swivel 90˚ Long Elbow
MI ITEM #12801300
MFR #FJ9709-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9709 Series Reusable Hose Fittings ORS Swivel 90˚ Long Elbow
MI ITEM #12801300
MFR #FJ9709-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9709-1616S FTNG (REUS), ORS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 7/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.27 in
  • Length
    4.36 in
  • Overall Length
    4.36 in
  • Manufacturer Catalog Number
    FJ9709-1616S
  • Manufacturer Upc Number
    678146066282
  • UPC_NO
    678146066282
  • Finish
    DURA-KOTE
  • End 1 Size
    1 7/16 in
  • End 1 Thread
    1 7/16-12
  • Hex Size
    1.63 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    5.79 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.44 in
  • Weight
    0.79 lb
  • Working Pressure
    6000 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Compatible Tube Outer Diameter
    1 in
  • Hose Dash Size
    -16
  • Width
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text