Motion
FJ9985-0404S
Aeroquip FJ9985 Series Crimp Hose Fittings ORS Female Swivel
MI ITEM #12801314
MFR #FJ9985-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9985 Series Crimp Hose Fittings ORS Female Swivel
MI ITEM #12801314
MFR #FJ9985-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9985-0404S FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.02 in
  • Length
    2.94 in
  • Overall Length
    2.94 in
  • Manufacturer Catalog Number
    FJ9985-0404S
  • Finish
    DURA-KOTE
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.63 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.15 in
  • Height
    0.79 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text