Specifications
Dimensions
- Hex Body1.8800 in | 47.75 mm
- Hex Shank0.6200 in | 15.75 mm
Details
- Adapter TypeMale JIC x Female JIC
- Additional DetailsFluid: Hydraulic Oils | Thread Sealant: No | Temperature Range: -20 to 250 °F
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeSAE 37 x SAE 37
- Description KeywordSwivel Joint
- End 1 StyleMale JIC
- End 1 Thread3/4-16
- End 1 TypeMale SAE 37
- End 2 StyleFemale JIC
- End 2 Thread3/4-16
- End 2 TypeFemale SAE 37
- Manufacturer Catalog NumberFS59011-0808-75
- MaterialCarbon Steel
- Maximum Operating Pressure241.317 bar, 3500 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow