Motion
FS59019-1616-01

DANFOSS AEROQUIP LLC
FS59019-1616-01

Live Swivel - Swivel, Female NPTF, Female NPTF, Carbon Steel
Mi Item #12801338
MFR #FS59019-1616-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS59019-1616-01

Live Swivel - Swivel, Female NPTF, Female NPTF, Carbon Steel
Mi Item #12801338
MFR #FS59019-1616-01

Mfr description
FS59019-1616-01 FS59 SWIVELS FS59
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adapter Type
    Female NPTF x Female NPTF
  • Additional Details
    Fluid Compatibility: Glycol, Hydraulic Oils, Water | Temperature Range: -40 °F to 250 °F
  • Both Ends Gender Type
    Female x Female
  • Both Ends Style/Type
    NPTF x NPTF
  • Description Keyword
    Swivel
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1-11 1/2
  • End 1 Type
    Female NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1-11 1/2
  • End 2 Type
    Female NPTF
  • Manufacturer Catalog Number
    FS59019-1616-01
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Part Type
    Swivel Joint Complete
  • Product Types
    Swivel Joint
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)