Specifications
Dimensions
- Hex Body1.8800 in | 47.75 mm
- Hex Shank1.8800 in | 47.75 mm
- Weight1.66 lbs, 0.75 kg
Details
- Adapter TypeMale ORS
- Additional DetailsFluid Compatibility: Hydraulic Oils | Temperature Range: -20 °F to 250 °F
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeORS x ORS
- Description KeywordSwivel Joint
- End 1 StyleMale ORS
- End 1 Thread13/16-16
- End 1 TypeMale ORS
- End 2 StyleMale ORS
- End 2 Thread13/16-16
- End 2 TypeMale ORS
- Manufacturer Catalog NumberFS59034-0808-75
- MaterialSteel
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)