Specifications
Dimensions
- Hex Body1.6930 in | 43 mm
- Hex Shank1.6250 in | 41.27 mm
Details
- Adapter TypeMale JIC x Male Pipe
- Additional DetailsFinish plating: Zinc | Fluid: Aromatic solvents, Chemicals, Gasoline | Thread sealant: No | Working temperature max: 300 °F | Working temperature min: -20 °F
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeSAE 37 x NPTF
- Description KeywordSwivel Joint
- End 1 StyleMale JIC
- End 1 Thread1 5/16-12
- End 1 TypeMale SAE 37
- End 2 StyleMale NPTF
- End 2 Thread1-11 1/2
- End 2 TypeMale NPTF
- Manufacturer Catalog NumberFS65003-1616-06
- MaterialCarbon Steel
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)