Specifications
Details
- Adapter TypeMale ORS x Male ORB
- Additional DetailsFinish: Zinc
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeORS x ORB
- Description KeywordSwivel
- End 1 StyleMale ORS
- End 1 Thread1-7/16-12
- End 1 TypeMale ORS
- End 2 StyleMale ORB
- End 2 Thread1 5/16-12
- End 2 TypeMale ORB
- Manufacturer Catalog NumberFS65025-1616-01
- MaterialCarbon Steel
- Part TypeSwivel
- Product TypesSwivel
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)