Motion
FT1013-1-5
Aeroquip FT1013 Series Reusable Machine
Mi Item #12801371
MFR #FT1013-1-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1013 Series Reusable Machine
Mi Item #12801371
MFR #FT1013-1-5

Mfr description
FT1013-1-5 TOOL/MACH, MACH & BULL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    170.00 lb

Details

  • Color Finish
    Chrome
  • Compatible Tool Part Number
    FT1013
  • Frequency
    50 Hz
  • Manufacturer Compatibility
    FT1013
  • Material
    Carbon steel
  • Mounting
    Free Standing
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)